Welcome to Würth Taiwan For trade customers only
Vehicle finishing disc
Vehicle finishing disc - 1
Vehicle finishing disc - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Vehicle finishing disc

For removing dust inclusions, paint runs, and orange peeling, as well as for fine sanding before polishing and matting of paint surfaces.

See product details

Available in 3 versions
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
Significantly shorter grinding and polishing times


Outstanding removal rate with up to 6x higher grinding performance.



Full-surface extraction


Thanks to the foam-mesh fabric, the sanding dust is extracted thoroughly from the entire surface, resulting in a uniform grinding finish.



Pressure-equalising, absorbent and permeable


The uniform structure of the foam material guarantees the controlled absorption and release of water.



Safe operation


The foam material prevents pointed pressure on the surface - The risk of sanding through on edges, beading and curves is reduced to a minimum.

Application area