Welcome to Würth Taiwan For trade customers only
Folding rule fibreglass-reinforced
Folding rule fibreglass-reinforced - 1
Folding rule fibreglass-reinforced - 2

For detailed information, other images and documents, please select individual articles from the following table.

Folding rule fibreglass-reinforced

High-quality folding rule made from fibreglass-reinforced nylon for precise measurements and high durability
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
  • Made from high-quality nylon with fibreglass reinforcement, making it extremely resistant to cracking, scratching, bending, water and chemicals

  • The numbers and scale are not rubbed off due to the deep embossing of the black graduation in 1 mm increments

  • Easy handling when set to 90° thanks to locking of the spring-loaded rod joints for even tension

  • Can be read from both sides thanks to a backwards-running scale

  • Complies with EC accuracy class 3