Welcome to Würth Taiwan For trade customers only
Extension test leads

For detailed information, other images and documents, please select individual articles from the following table.

Extension test leads

Conforms to requirements of IEC/EN 61010-2-031
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
The products illustrated are fitted with a 4 mm safety plug with contact lamellae and supplied in resealable blister packaging for dust-proof storage.


  • With stackable 4 mm safety plug on both sides.

  • Leads: double-insulated, highly-flexible silicone stranded lead, cross-section 2.5 mm².

  • Length: 1.5 m.

  • Rated current/voltage: 32 A/1000 V CAT III.

  • Supply scope: one red and one black test lead.