Welcome to Würth Taiwan For trade customers only
Engine oils Triathlon® Universal HD 15W-40

For detailed information, other images and documents, please select individual articles from the following table.

Engine oils Triathlon® Universal HD 15W-40

Year-round, multi-purpose engine oil which is suitable for efficient lubrication in a mixed vehicle fleet. Due to the combination of selected agents and mineral base oils, this product is suitable for use in both diesel and petrol engines
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
Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001


  • High level of product safety

  • Broad manufacturer approvals


With Triathlon® Oils, only high quality first raffinates and raw materials are used


Fulfills the major specifications of automobile manufacturers



Universal HD 15W-40


  • Year-round, multi-purpose engine oil which is suitable for efficient lubrication in a mixed vehicle fleet.

  • Due to the combination of selected agents and mineral base oils, this product is suitable for use in both diesel and petrol engines
Notice

Performance class/Approval


  • API SF/CD