For detailed information, other images and documents, please select individual articles from the following table.
Engine oil Triathlon® Bike 4S Premium 10W-40
High-performance motor oil based on synthetic technology for use in air-cooled and water-cooled four-stroke motorbike engines.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Outstanding engine cleanliness, excellent friction and minimum wear are just as much taken for granted as gentle clutch engagement and disengagement and gear shifting.
- Tested on engines with catalytic converters.
- Optimum stability to aging
- Especially suitable for wet clutches
- Optimum lubrication under all operating conditions
- High wear resistance
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Performance class/Approval:
API SM
Würth also recommends this product for:
JASO MA2
- Developed for air and water-cooled 4-stroke engines exposed to normal to extreme operating conditions.
- For sporting applications.
- Suitable for engines with or without a wet clutch.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!