Welcome to Würth Taiwan For trade customers only
Hexagonal nut with flange and clamping piece (all-metal)
Hexagonal nut with flange and clamping piece (all-metal) - 1
Hexagonal nut with flange and clamping piece (all-metal) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with flange and clamping piece (all-metal)

EN 1664, steel 8, galvanised, blue passivated (A2K)
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
Notice

ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.