Hexagonal nut with flange and clamping piece (non-metallic insert)
For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal nut with flange and clamping piece (non-metallic insert)
EN 1663, steel 8, galvanised, blue passivated (A2K)
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO EN 1663 replaces DIN 6926 | There is some limited similarity | Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 added.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!