Welcome to Würth Taiwan For trade customers only
CUT+COOL drilling and cutting oil
CUT+COOL drilling and cutting oil - 1
CUT+COOL drilling and cutting oil - 2

For detailed information, other images and documents, please select individual articles from the following table.

CUT+COOL drilling and cutting oil

Multi cutting oil for light to medium machining work
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
Universal application



Cools even while spraying


  • Protects tools

  • Prevents welding of small material particles on the cutting edge


Good creep properties, penetrates even the smallest tolerances



Excellent corrosion protection


  • Provides lasting protection against further rust and corrosion

  • No post-treatment or preservation required


Free of silicone, chlorine, resins, and acids

Notice

Free from substances that impair wetting of paint.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.