Welcome to Würth Taiwan For trade customers only
Dispenser for disposable gloves
Dispenser for disposable gloves - 1
Dispenser for disposable gloves - 2

For detailed information, other images and documents, please select individual articles from the following table.

Dispenser for disposable gloves

Three tier dispenser provides easy access to multiple types and sizes of disposable gloves in one handy location
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
Clear front plate allows for easy identification of glove types in dispenser


Assists in preventing cross contamination in the work place



Large opening promotes simple and efficient box replacement


Suitable for disposable glove boxes with maximum size of 235 mm x 125 mm x 82 mm (W/H/D)



Unit can be vertically or horizontally wall mounted or positioned on a bench unassisted



Light and elegant appearance


Fine quality acrylic material

Notice

Delivery scope without disposable gloves.