Welcome to Würth Taiwan For trade customers only
Digital goniometer DWM 350
Digital goniometer DWM 350 - 1
Digital goniometer DWM 350 - 2
Digital goniometer DWM 350 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Digital goniometer DWM 350

Short digital goniometer with two vials and digital display
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
No inaccurate measurements


  • Horizontal and vertical vials prevent placing at an incline


Good readability


  • Large, easy-to-read digital display

  • Activatable backlight for use in low-light conditions


Easy to use


  • Reset function for zero-setting in any position

  • Hold function saves any measured value on the display, even when repositioning the goniometer

  • The last value is displayed the next time the goniometer is switched on


Long service life


  • Highly precise aluminium measuring arms

  • Hard-wearing red powder coating


Fits into any tool case


  • Short arms for easily transporting