Welcome to Würth Taiwan For trade customers only
Digital calliper RW Edition
Digital calliper RW Edition - 1
Digital calliper RW Edition - 2
Digital calliper RW Edition - 3
Digital calliper RW Edition - 4
Digital calliper RW Edition - 5
Digital calliper RW Edition - 6
Digital calliper RW Edition - 7
Digital calliper RW Edition - 8

For detailed information, other images and documents, please select individual articles from the following table.

Digital calliper RW Edition

Callipers with calibration certificate and a measuring range of 150 mm
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
  • Digital callipers with Reinhold Würth signature

  • Measuring range up to 150 mm

  • Two buttons for switching on/off/zero and metric/inch

  • Very easy-to-read display, even from wider viewing angles

  • Long service life and reliable measurements due to reinforced plastic housing and ground measuring jaw

  • Easy transfer of measurement results using the locking screw on the top to lock

  • Automatic shutdown after approx. 20 minutes

  • Thread table on the rear of the callipers and in the plastic box

  • Scope of delivery: 1x digital callipers, 1x CR2032 button cell, 1x plastic box, 1x calibration certificate
Notice
  • Keep the callipers clean and dry. Fluid can damage the slide

  • Surfaces should be carefully cleaned with cotton fabric

  • Never use petrol, acetone or other organic solvents

  • Never apply voltage to parts of the digital callipers (e.g. engraving with an electric pin) as this may damage the circuit