Welcome to Würth Taiwan For trade customers only
Deburring tool assortment
Deburring tool assortment - 1
Deburring tool assortment - 2
Deburring tool assortment - 3
Deburring tool assortment - 4
Deburring tool assortment - 5
Deburring tool assortment - 6
Deburring tool assortment - 7
Deburring tool assortment - 8

For detailed information, other images and documents, please select individual articles from the following table.

Deburring tool assortment

32 pieces
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
The efficient deburring system for steel, aluminium, brass, cast iron and plastics


  • Interchangeable blades for universal applications.

  • Rotatable blades for deburring holes and edges from inside, outside or on both sides.


Contents: 32 pieces


  • 1 triangular blade

  • 1 holder for 12 mm, 20 mm and 30 mm countersink

  • 1 holder for Ø 2.6 mm and Ø 3.2 mm blades

  • 2 HSS blades for steel and aluminium, Ø 2.6 mm

  • 2 HSS blades for brass and cast iron, Ø 2.6 mm

  • 2 HSS blades, removes outer and inner burrs simultaneously, Ø 2.6 mm

  • 2 HSS blades for steel and aluminium, Ø 3.2 mm

  • 2 HSS blade for brass and cast iron, Ø 3.2 mm

  • 2 HSS blades, removes outer and inner burrs simultaneously, Ø 3.2 mm

  • 2 HSS blades especially for straight edges, Ø 3.2 mm

  • 2 HSS blades with extra fine tip for steel and aluminium, Ø 3.2 mm

  • 2 HSS blades with extra fine tip for brass and cast iron parts, Ø 3.2 mm

  • 1 each of handle with HSS cutting disk, handle with two HSS cutting disks, universal handle

  • 1 each of 12 mm HSS countersink, 20 mm HSS countersink, 30 mm HSS countersink

  • 2 each of round blades, round blades at 90° angle