Welcome to Würth Taiwan For trade customers only
Slotted countersunk head screw DIN 963, A2 stainless steel, plain
Slotted countersunk head screw DIN 963, A2 stainless steel, plain - 1
Slotted countersunk head screw DIN 963, A2 stainless steel, plain - 2
Slotted countersunk head screw DIN 963, A2 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Slotted countersunk head screw DIN 963, A2 stainless steel, plain

See product details

Available in 10 versions
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
Notice

DIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø M10 removed).