Welcome to Würth Taiwan For trade customers only
Hexagonal bolt with shank
Hexagonal bolt with shank - 1
Hexagonal bolt with shank - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank

DIN 931, galvanised steel 8.8, thick-film passivated (VZD)
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
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).