Hexagonal nut with clamping piece (non-metal insert) DIN 6924, steel 8, zinc-plated, blue passivated (A2K)
For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal nut with clamping piece (non-metal insert) DIN 6924, steel 8, zinc-plated, blue passivated (A2K)
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 6924 has been withdrawn and replaced by ISO 7040. There is some limited similarity (threads M7, M18, M22, M27, M33 and thread with nominal diameter > M36 removed | Threads M3, M4, M30 and M36 added | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!