Welcome to Würth Taiwan For trade customers only
Fire brigade snap hook DIN 5299, shape C, A2 stainless steel
Fire brigade snap hook DIN 5299, shape C, A2 stainless steel - 1
Fire brigade snap hook DIN 5299, shape C, A2 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fire brigade snap hook DIN 5299, shape C, A2 stainless steel
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
The hook cannot be opened when loaded with specified live load capacity due to elastic deformation

Notice

* The load capacity specified in the table is only a suggested maximum load capacity for the snap hook and is not binding for the purchase.