Welcome to Würth Taiwan For trade customers only
Circlip For bore hole shape J DIN 472 plain stainless steel
Circlip For bore hole shape J DIN 472 plain stainless steel - 1
Circlip For bore hole shape J DIN 472 plain stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Circlip For bore hole shape J DIN 472 plain stainless steel

See product details

Available in 2 versions
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
  • Dia. ≤100 mm stainless steel 1.4122 mm

  • Dia. >100 mm stainless steel 1.4310 mm