Longlife cutting disc For stone
For detailed information, other images and documents, please select individual articles from the following table.
Longlife cutting disc For stone
Very long service life and good cutting performance
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Extremely low susceptibility to breakage
Notice
- Storage: dry, at 20°C ambient temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting - increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards the power tool
- For further information, please refer to the package insert
Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)
Application area
- Particularly suitable for stone, natural stone, artificial stone, calcium silicate block, concrete/reinforced concrete
- Cutting stone, plates, prefabricated parts, clay bricks, tiles, clay pipes, roof tiles and clinker brick etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!