Welcome to Würth Taiwan For trade customers only
Clamp meter TRMS 6000 AC/DC
Clamp meter  TRMS 6000 AC/DC - 1
Clamp meter  TRMS 6000 AC/DC - 2
Clamp meter  TRMS 6000 AC/DC - 3
Clamp meter  TRMS 6000 AC/DC - 4

For detailed information, other images and documents, please select individual articles from the following table.

Clamp meter TRMS 6000 AC/DC

Compact and simple use for safe and reliable measurements, suitable for troubleshooting electronic and electrical systems
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
True RMS


True RMS(root mean square) function provides true value in different circumstances of testing alternating current, no matter sinusoidal or non-sinusoidal.



High resolution & accuracy


6000 counts provide high resolution and accuracy.



Safety rate


It is independently tested for safe use in CAT III 1000V and CAT IV 600V.



Properties:


  • Suitable for measuring AC/DC current, AC/DC voltage, resistance, capacitance, frequency, duty cycle, and temperature

  • Can be used for AC/DC voltages up to 1000 V and AC/DC currents up to 1000 A

  • Measures resistances up to 60 MΩ

  • Measures capacitance up to 100 mF

  • Frequency up to 99.99 kHz

  • Duty cycle 10 to 90%

  • Temperature -20 to 1000 °C

  • Relative mode

  • Auto range function

  • Automatic switch-off after approx. 30 min

  • LCD display with backlight