Welcome to Würth Taiwan For trade customers only
Heat-resistant crepe masking tape +120 °C

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heat-resistant crepe masking tape +120 °C

Crepe adhesive tape for painting work with high temperatures
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
  • With a heat resistance of up to +120 °C, the tape is ideal for painting work with subsequent oven drying

  • Waterproof and ideal for painting work with aqueous varnish and paint systems and for wet sanding

  • Excellent adhesive strength and high adaptability ensure reliable adhesion to smooth surfaces such as glass, aluminium, steel and painted metal, making it ideal for construction and automotive applications; creping also allows for the neat masking of curves

  • Easy to remove - the tape can be removed immediately after painting without leaving any residue

  • Can be written on and ideal for marking boxes, cans and other packaging
Notice

To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.