Welcome to Würth Taiwan For trade customers only
Conical countersink assortment TiN 90° DIN 335 C

For detailed information, other images and documents, please select individual articles from the following table.

Conical countersink assortment TiN 90° DIN 335 C

6 pieces, consisting of diameters 6.3–20.5 mm. Significantly improved performance when processing conventional steels and cast iron compared to blue ring.
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
Up to 30% higher cutting speeds and service life doubled or even quadrupled compared to blue ring


TiN coating



Burr- and chatter-free countersinking and deburring


Precision conical countersink with 3 cutting edges, precision-ground



Optimised flute geometry


Outstanding chip formation and removal

Notice

See overview tables for countersink/material assignments