For detailed information, other images and documents, please select individual articles from the following table.
Profile frame hinge, Nexis Click-on 94/10 to 45 AL
Specially for aluminium profile frame doors.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Secures into system groove on the aluminium frame using the eccentric fitting
- Easy to place into the section without drilling or milling
- Flexible positioning by sliding into the groove
- Quick to install the hinge
With integrated mounting plate to secure to outside of slot row
No overlay adjustment
Set the cabinet angle to overlay the door
No depth adjustment required
Secured to the cabinet with 3.5-mm particle board screws
Set the cabinet angle to fix the fastening position
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!