Concealed hinge, Nexis click-on 110 with shallow cup depth for thin and profiled doors
For detailed information, other images and documents, please select individual articles from the following table.
Concealed hinge, Nexis click-on 110 with shallow cup depth for thin and profiled doors
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Opening angle: 110°
- For door thickness up to 22 mm
- Low cup depth (11.5 mm), also suitable for thin or profiled doors
- Compatible with soft-close systems
Specified dimensions not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!