Welcome to Würth Taiwan For trade customers only
Conical countersink assortment 6 pieces. Green ring HSCO 90° DIN 335 C
Conical countersink assortment 6 pieces. Green ring HSCO 90° DIN 335 C - 1
Conical countersink assortment 6 pieces. Green ring HSCO 90° DIN 335 C - 2
Conical countersink assortment 6 pieces. Green ring HSCO 90° DIN 335 C - 3
Conical countersink assortment 6 pieces. Green ring HSCO 90° DIN 335 C - 4
Conical countersink assortment 6 pieces. Green ring HSCO 90° DIN 335 C - 5
Conical countersink assortment 6 pieces. Green ring HSCO 90° DIN 335 C - 6
Conical countersink assortment 6 pieces. Green ring HSCO 90° DIN 335 C - 7

For detailed information, other images and documents, please select individual articles from the following table.

Conical countersink assortment 6 pieces. Green ring HSCO 90° DIN 335 C

Consisting of diameters 6.3-20.5 mm. Particularly suitable for processing stainless steel, alloyed or high-alloy and rust- and acid-resistant steels. Available in ORSY® system cassette.
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
Burr- and chatter-free countersinking and deburring


Precision conical countersink with 3 cutting edges, precision-ground



Optimised spiral flute geometry


Excellent chip formation and removal



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening