Welcome to Würth Taiwan For trade customers only
Compression tester 40 pieces for diesel engines

For detailed information, other images and documents, please select individual articles from the following table.

Compression tester 40 pieces for diesel engines

Compression tester with recording capabilities (Motometer)
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
Contents:


  • Compression tester for diesel engines, 10.0-60.0 bar, with quick-action coupling (complete with holder for diagram card), 1 piece

  • Flexible extension, 350 mm, 1 piece

  • Extension, 70 mm, 1 piece

  • Extension, 105 mm, 1 piece

  • Angled extension, 70°, 1 piece

  • Diagram cards, 10.0-60.0 bar, 100 pieces

  • Instructions, 1 piece

  • Shockproof case, 1 piece