For detailed information, other images and documents, please select individual articles from the following table.
Compressed air spiral hose Sundström SR 360
Intended for use with Sundström's compressed air filters
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Spiral hose made of polyurethane
The hose has a surface coating that provides good protection against sparks, for example, during welding. The hoses are supplied with safety couplings/nipples.
Sundström's compressed air hoses are tested and approved together with the products below (compressed air full face mask SR 200 Airline, compressed air half face mask SR 90 Airline, compressed air add-on SR 307, compressed air add-on SR 507, compressed air hood SR 63 and intended for use with Sundström's compressed air filter SR 99-1.
They are also the only hoses approved for this purpose.
Please note that the available hose lengths must not be extended by connecting them together.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!