For detailed information, other images and documents, please select individual articles from the following table.
Combination filling appliance
Filling appliance for professional, economical and clean application of lubricants
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Suitable for filling:
- Lube-Shuttle system cartridges in conjunction with a refill adapter
- Hand-lever grease guns
- Single-handed guns
- Lubricating units with filling nipple in accordance with DIN 1283
Commercially available greases up to NLGI Class 2 can be used. We expressly exclude any other use.
Lube-Shuttle® is a registered trademark of MATO GmbH & Co KG.
The combination filling appliance is suitable for filling Lube-Shuttle® system cartridges in conjunction with a refill adapter, hand-lever guns, single-handed guns and lubricating units that are equipped with a filling nipple in accordance with DIN 1283, with commercially available greases up to NLGI Class 2.
- Open the grease container and press the grease sequence piston firmly onto the grease.
- Place the centring cover onto the grease container.
- Loosen all 3 thumb screws and slide the centring slide inwards (towards the centre).
- Using the bolts, push the retaining claws outwards as far as they will go.
- Then place the centring cap onto the grease container so that the retaining claws are outside
- and the centring slides are inside the grease container.
- Push the centring slides outwards using the thumb screw as far as they will go. (Lid centres
- itself automatically on the grease container)
- Hold the thumb screw pressing outwards and slide the retaining claw inwards as far as it will go
- using the bolt. Tighten the thumb screw securely.
- Secure the remaining 2 thumb screws and bolts as described above.
- CAUTION!! Check that the centring cap is firmly seated on the grease container.
- The pump can now be pushed through the clamp and secured by means of clamping
- screws.
- The combination filling device is now ready for use.
- Press the lubrication device with the filling nipple onto the filling nozzle of the filling device. The filling nozzle has
- a lock valve.
- The grease automatically pushes back the sealing sleeve in the grease container during the filling process. The
- piston rod of the grease container must be inserted fully before filling. When increased
- resistance is felt at the hand lever of the filling device, the filling process is finished.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!