Welcome to Würth Taiwan For trade customers only
Pliers For shaft circlips, DIN 5254
Pliers For shaft circlips, DIN 5254 - 1
Pliers For shaft circlips, DIN 5254 - 2
Pliers For shaft circlips, DIN 5254 - 3
Pliers For shaft circlips, DIN 5254 - 4
Pliers For shaft circlips, DIN 5254 - 5
Pliers For shaft circlips, DIN 5254 - 6
Pliers For shaft circlips, DIN 5254 - 7
Pliers For shaft circlips, DIN 5254 - 8

For detailed information, other images and documents, please select individual articles from the following table.

Pliers For shaft circlips, DIN 5254
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
Handle: plastic-coated


Slip-resistant



Pliers: Chrome-vanadium steel, forged



Head: chrome-plated



Joint: lap joint



Opening spring



Gripping surfaces: parallel