Welcome to Würth Taiwan For trade customers only
Charger clamp Fully insulated, 750 A

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Charger clamp Fully insulated, 750 A
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
Made of full cast brass



Cold-resistant insulation (Escorena Ultra EVA)



Cable connection up to 50 mm2, via a connection bolt


Cable assembly without cable lug



Opening angle: 30°/30 mm



Weight: 360 g