Welcome to Würth Taiwan For trade customers only
Chain pipe cutter
Chain pipe cutter - 1
Chain pipe cutter - 2
Chain pipe cutter - 3

For detailed information, other images and documents, please select individual articles from the following table.

Chain pipe cutter

Suitable for copper, brass and thin-walled steel pipes, plastic-coated pipes and silencers
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
For high-grade steel pipes up to 2.5 mm in wall thickness and 60 mm in diameter



Chain extension for larger cutting diameters



Secured by grip technology


Little effort required



Large wing screw


  • Easy adjustment during cutting

  • Quick adjustment of working range


Special steel, nickel-plated

Notice
  • Always guide cutter perpendicular to pipe

  • Do not perform axial movements or apply pressure

  • Ensure cutting rollers and chain are adequately oiled