For detailed information, other images and documents, please select individual articles from the following table.
Carbon cleaning agent AM LINE
Instantly removes carbon deposits, oil and other stubborn residue from metal surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Suitable for use in numerous applications
- Advantages: Effectively removes gas, pigments and anti-corrosion oils
Powerful cleaning effect
- Advantages: Removes and softens plastic and rubber resin residue from the manufacturing process
All new formula
- Advantages: Neutralizes solvent odours and effectively removes dirt, suitable for use in a wide range of applications
Moderate volatility – does not leave marks or residue after use
- Advantages: Does not leave a white residue after use
SGS-certified, complies with ROHS certification standards
- Advantages: Safe to use
Note: This product is moderately corrosive. Do not allow direct contact with skin. In the event of eye contact, rinse immediately with water.
SGS-certified / Complies with ROHS certification standards
Effectively removes gas, pigments and anti-corrosion oils
Spray the product at a distance of approximately 20-30 cm from the surface you wish to clean and wipe with a soft cloth if necessary. Repeat the above steps to remove stubborn dirt.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!