Welcome to Würth Taiwan For trade customers only
Cable ties, KBL INOX, AISI 304 stainless steel With ball seal

For detailed information, other images and documents, please select individual articles from the following table.

Cable ties, KBL INOX, AISI 304 stainless steel With ball seal

Can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences

See product details

Available in 4 versions
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
For quick, easy and infinite bundling of cables, cable harnesses, hoses etc.


Self-closing head construction reduces the installation time



Extremely robust material (100 % high-grade steel)


  • Doesn't rust

  • Heat-resistant

  • UV-resistant

  • Resistant to various chemicals


No abrasion of the cable insulation


Secure locking head with no teeth



For use in extreme temperatures and harsh environments


High degree of corrosion and weather resistance