For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Line terminal with three-stage tube and hose connection
For cable diameter 8.2 mm (5/16 in), 10.3 mm (3/8 in), 12.5 mm (1/2 in)
T-line terminal
For two-sided stopping of Banjo connection systems for cable diameters up to 16 mm
Plugging wedge in three different sizes
For cable and pipe diameter: 3-5 mm, 5-7 mm, 6-8 mm
Hose clamp with very good power transmission
Two sizes; M8 up to 25 mm diameter + M10 up to 40 mm diameter
Ideal for passenger vehicles sector, suitable for fuel systems, brake and air-conditioning systems, power steering and Banjo connection systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!