For detailed information, other images and documents, please select individual articles from the following table.
Brake Cleaner
Fast-acting aerosol brake cleaner is a product designed for professionals
in the automotive and industrial sectors. Developed to ensure
effective and fast cleaning of brake components and mechanical parts,
it removes grease, oil, and brake dust without requiring disassembly.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
• Effectively cleans brake components and metal surfaces
• Fast evaporation – leaves no residue
• 360° valve – spray in any position
• Non-corrosive on metals
• Helps reduce brake noise caused by contamination
• Contains IPA (Isopropyl Alcohol) – high degreasing power
Applications
• Ideal for use in maintenance, automotive, industrial, and
household applications, it also offers excellent waterproofing and
corrosion protection.
• Automobiles, bikes, spark plug insulators, etc.
• Industrial machinery: precision instruments, plastic mold release,
electronic tools& equipment, metal parts
• Agricultural equipment: agricultural tools & equipment
• Household items: locks, latches &hinges, rubber parts, seals,
hoses, sliding windows and doors
• Plumbing fixtures
Mode of Use
1- Ensure the surface is clean, dry, and free from dust, grease, or
old lubricants.
2- Shake the can well for 30 seconds before use.
3- Hold the spray can about 15–20 cm away from the surface.
4- Spray evenly in a thin, light coat to avoid dripping or pooling.
5- For best results, apply multiple thin layers rather than one
heavy coat.
Main Advantages
• IPA-Based Formula
• 360° Valve Application
• Fast Evaporation, No Residue
• Safe on Metals and Rubber
• Versatile Use
Cross-selling Products
• Brake fluid
• Industrial grease
• Contact cleaner
• Protective equipment
• Do not let the can touch battery terminals, electrical connections
on motors or appliances or any other source of electricity.
• Do not puncture, crush or incinerate containers, even when
empty.
• Do not mix with strong acids, alkalis, and oxidizers.
Storage and Shelf-life
• Keep the product sealed and in its original packaging.
• Store in a cool, dry place, away from sunlight, rain, and
ignition sources such as sparks and flames.
• Keep out of reach of children and pets.
• Do not store alongside food, beverages, or medicines,
including those intended for animals.
• Keep away from heat sources.
• Avoid storing in humid areas or at temperatures
above 50°C
• Shelf life: 60 months from the date of manufacture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!