Welcome to Würth Taiwan For trade customers only
Brake cleaner Plus
Brake cleaner Plus - 1
Brake cleaner Plus - 2

For detailed information, other images and documents, please select individual articles from the following table.

Brake cleaner Plus

For cleaning and degreasing during maintenance and repair work
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
Fast flash-off behaviour and excellent cleaning performance


  • Fast and effective removal of soot, grease, brake dust and oily residues

  • Residue-free cleaning


Overhead valve for 360° application



High material compatibility with paints, plastics, seals and rubber



Acetone-free



AOX and silicone-free

Notice

Do not spray on hot parts. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be checked on an area that is not visible.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.