Welcome to Würth Taiwan For trade customers only
Wire cup brush with support ring, knotted steel with M14 connecting thread
Wire cup brush with support ring, knotted steel with M14 connecting thread - 1
Wire cup brush with support ring, knotted steel with M14 connecting thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wire cup brush with support ring, knotted steel with M14 connecting thread

Ideal for machining large steel and cast surfaces. With safety support ring, additional bristle available when removed. For heavy and aggressive brushing work.
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
  • Efficient machining of large surfaces with aggressive brushing effect and high wear resistance thanks to clockwise knotting on the wire cup brush

  • For direct use on angle grinders
Notice
  • Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.

  • Caution: Use angle grinders with a minimum diameter of 180 mm or greater

  • Always wear safety goggles and safety gloves when working with machine brushes!