Welcome to Würth Taiwan For trade customers only
Emergency battery starter BOOSTER
Emergency battery starter BOOSTER - 1
Emergency battery starter BOOSTER - 2

For detailed information, other images and documents, please select individual articles from the following table.

Emergency battery starter BOOSTER

Emergency starter for cars, 12 V
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
  • Max. diesel displacement 2500 cm3 that can be jump-started

  • Copper clamp and cable with 28 mm² cross-sectional area (super-flexible)

  • 12 V output (cigarette lighter socket) protected by a 20 A automatic restart switch for connection of 12 V electrical accessories

  • Test button and 5 LEDs signal internal battery charge level, from 25% to 100%

  • Fully recyclable black ABS housing

  • Practical storage for clamps and cable

  • Direct current input 700 A
Notice

Recharge the device as soon as possible after each use and only use the 220 V charger provided



Always keep the device charged


We recommend attaching the black clamp to the earth wire of the vehicle (chassis) and not to the battery earth wire



12-month warranty for appliance


6-month warranty for battery pack