For detailed information, other images and documents, please select individual articles from the following table.
PVC Plus anti-fatigue mat by the metre
2-layer floor mat for medium to heavy-duty applications at dry workstations.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mats help to protect the back and joints.
Mat made from closed-cell PVC foam with asphalt surface
- Wear-resistant, hardened surface
- Bevelled edges reduce the risk of tripping
- Slip resistance R10 in accordance with EN13552
Floor mats are cut to customer specifications. It is not possible to exchange the products.
Mat can be ordered in individual lengths, PU 10 = 10 cm, maximum length: 18 metres / VE 1800
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!