Welcome to Würth Taiwan For trade customers only
Angled gear
Angled gear - 1
Angled gear - 2
Angled gear - 3
Angled gear - 4
Angled gear - 5
Angled gear - 6
Angled gear - 7

For detailed information, other images and documents, please select individual articles from the following table.

Angled gear

Powerful angled gear for screwing and drilling work
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
High-quality angled gear made from specially hardened steel


Allows a max. torque of 57 Nm or max. rotation speed of 2,000 rpm



Safe stop


thanks to 360°, infinitely adjustable soft grip



Compact design


Especially suitable for all screwing tasks in tight and difficult to access places



Magnetic 1/4" bit holder with quick-change chuck


  • Safe stop for screws via magnetic force.

  • Suitable for all standard bits, and bit drills with C6.3 and E6.3 mount