Aluminium runged leaning ladder lightweight and strong
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- High torsion resistance due to quadruple flanged and pressed connections between struts and rungs
- Rungs and struts made of extruded aluminium profile for very good bending resistance
- Secure footing due to non-slip 2-component ladder feet/cross rail shoes
- Grooved rungs ensure climbing safety
- The ladder can be used on both sides due to ladder feet at both ends and rungs that are grooved on both sides (ladder length < 3 m)
- Increased stability and tilt resistance due to the cross rail (ladder length ≥ 3 m)
Notice
The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!