Welcome to Würth Taiwan For trade customers only
Aluminium rope ladder 2 pieces with rollers

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aluminium rope ladder 2 pieces with rollers
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
  • Rope pull outside the ladder rung offers greater safety, as there is no interfering rope in the rung area

  • Easy extension and retraction

  • Robust guide fittings with plain bearings made from abrasion-resistant plastic provide secure, torsion-resistant support for the ladder parts

  • Rolling mechanism prevents damage to walls, as runners are equipped with plain bearings and rubber coating

  • High torsional rigidity thanks to quadruple flanged and pressed connections between struts and rungs

  • Rungs and spar made of extruded aluminium for very good bending resistance

  • Grooved rungs ensure safe stepping

  • Increased stability and tilt resistance thanks to the cross rail
Notice

The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.