Aluminium handle 1,560 mm
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
Ergonomic handle with water channel
Made of aluminium with robust impact-resistant and grip-friendly plastic
Guarantees comfortable and functional handling
1/2" and 3/4" water hoses can be connected to the handle
and secured with a pipe clamp.
Can be used with pressure of up to 6 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!