Welcome to Würth Taiwan For trade customers only
9-hole sandpaper with hook-and-loop backing AM LINE

For detailed information, other images and documents, please select individual articles from the following table.

9-hole sandpaper with hook-and-loop backing AM LINE

Moisture-resistant aluminium oxide sandpaper

See product details

Available in 7 versions
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
Product features:


Grit: Aluminium oxide


Minimal grit residue


Adhesive method: Resin glue layer


Colour: Yellow


Adhesive method: Hook-and-loop fastener


Hook-and-loop fastener for secure seal; economical and easy to use


Special moisture-resistant resin glue layer with a long lifespan


Made from durable high-quality aluminium oxide ore with excellent sanding properties. The lightweight paper backing can be bent into different shapes for ease of use