Welcome to Würth Taiwan For trade customers only
Allen key, hexagon socket short version
Allen key, hexagon socket short version - 1
Allen key, hexagon socket short version - 2

For detailed information, other images and documents, please select individual articles from the following table.

Allen key, hexagon socket short version

See product details

Available in 22 versions
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
Standard tool for hexagon socket screws


  • The practical L-shaped key with two legs of different lengths is suitable for countless indoor and outdoor applications

  • The short overall length and the 90° angle of the legs allow direct load transmission

  • The chamfered front edges allow quick and easy positioning on the screw


Robust version for a long service life


  • The steel features a bright nickel-plated surface

  • The bright, silvery surface provides lasting resistance against rust and ensures a longer-than-average service life

  • The long-term usability of the L-shaped key reduces replacement and storage costs