For detailed information, other images and documents, please select individual articles from the following table.
Air-conditioning service unit Coolius 1200 VAE
The Coolius 1200 VAE is a fast and efficient air-conditioning service unit that makes maintaining vehicle air-conditioning units simple, precise and safe.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Testing the air-conditioning unit
Two large, easy-to-read manometers on the front panel assist the technician in testing and performing diagnostics on the air-conditioning unit.
Refrigerant recovery
The refrigerant is treated during the recovery process so that it can be used again immediately. The device accurately measures the amount of refrigerant recovered.
Oil separation
After each recovery process, the oil is collected in a highly efficient heat exchanger/oil separator and manually drained into an oil tank located at the rear of the machine.
Evacuation
The powerful two-stage vacuum pump creates a deep vacuum and ensures that residual moisture is removed from the system.
Oil injection and/or UV dye injection
Oil injection is carried out manually. The quantity can be easily measured using the calibrated oil tank at the rear of the machine. After evacuation, the oil can be injected through the high-pressure service hose.
Refrigerant charging
Enter the correct filling quantity on the keypad and the device does the rest. It is also possible to control the filling quantity manually.
The air-conditioning service unit should be serviced after 100 operating hours or 12 months. This increases the service life of the individual components.
Air-conditioning servicing on air-conditioning units in cars, vans, utility vehicles, construction vehicles and agricultural vehicles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!