Welcome to Würth Taiwan For trade customers only
EXTREME A/C LEAKAGE SEALANT
EXTREME A/C LEAKAGE SEALANT - 1
EXTREME A/C LEAKAGE SEALANT - 2

For detailed information, other images and documents, please select individual articles from the following table.

EXTREME A/C LEAKAGE SEALANT

Leakage sealant for metal and rubber components of the A/C system. Increases the compressor’s performance, improving the capacity and speed for cooling down the vehicle.
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
Leakage sealant for metal and rubber components.


  • Permanent leakage sealant.

  • Avoid the expensive and time-consuming task of dismantling and replacing A/C system components.

  • Compatible with R-12, R1234yf and R-134a gas.


Rejuvenate.


  • Improves A/C system lubrication.

  • Reduces component friction and wear, extending the service life of the compressor.

  • Reduces compressor noise.

  • Increases vehicle cooling capacity and speed.


Remains in the system after application.


No need to bleed the system after use.



Polymer free


  • Suitable for use with A/C recovery equipment.

  • Does not damage the compressor or other A/C system components.


Suitable for Hybrid and Electric vehicles

Notice

Additives are supplied with a flexible extension hose.