Welcome to Würth Taiwan For trade customers only
Adapter set 6 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Adapter set 6 pieces

For internal extractor
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
Connecting or reducing adapter for Würth internal puller with art. no. 0714525001 up to 0714525010 and art. no. 0714525051 up to 0714525060



In conjunction with slide hammer, art. no. 0714525030 and 0714525031 or when connecting adapter is lost



Set comprising


M10/M7; M10/M10; M14 x 1.5/15-16G; 15-16G/M14 x 1.5; M16 x 1.5/M10; M16 x 1.5/M14 x 1.5