Welcome to Würth Taiwan For trade customers only
AdBlue additive
AdBlue additive - 1
AdBlue additive - 2
AdBlue additive - 3

For detailed information, other images and documents, please select individual articles from the following table.

AdBlue additive

The Selective Catalytic Reduction (SCR)-additive reliably prevents crystal formation, power loss and engine faults
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
  • Specially developed for urea dosing systems and SCR catalytic converters

  • Using SCR technology and injecting urea solution reduces exhaust emissions

  • Exhaust gases are converted into water and nitrogen in the SCR system. High exhaust gas temperatures are required for this

  • The urea solution cannot be converted optimally if the vehicle is predominantly used for short distances and if the driving profile is unfavourable. This can cause crystallisation on the SCR dosing system and the SCR catalytic converter.

  • Prevents the formation of crystal layers in the SCR system

  • Cleans existing crystal layers reliably

  • Works effectively to prevent power losses

  • Prevents costly engine repairs when used regularly