Welcome to Würth Taiwan For trade customers only
ASSY® 3.0 zinc-plated blue chipboard screw
ASSY<SUP>®</SUP> 3.0 zinc-plated blue chipboard screw - 1
ASSY<SUP>®</SUP> 3.0 zinc-plated blue chipboard screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 zinc-plated blue chipboard screw

For universal use in furniture construction, shopfitting, fitting attachments and interior fittings.

See product details

Available in 2 versions
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
Galvanised steel, blue coated, full thread, countersunk head, AW drive



Joins wood instead of splitting it



Asymmetrical thread – greater speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing than conventional particle board screws

  • Double thread: 3.0–4.5 mm


AW drive — more power


  • Optimal force transmission

  • Excellent fit

  • Rapid finding

  • Screw settles securely

  • Virtually no unscrewing of bit

  • No wobbling

  • No damage to surface coating of screw

  • Only 5 bit sizes for diameters 3.0 to 12.0 mm


Ring thread — less tendency of the wood to split, very few blow-outs


  • Low splitting forces, in particular when screwing close to edges

  • Reduction of screw-in torque

  • Punch effect of ring thread largely prevents blow-outs
Notice

The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.


To attach metals to wood, machine a precise cutout in the metal tab.


ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page: www.wuerth.de/assy.

ETA-11/0190

When using these screws, please follow ETA-11/0190 specifications.