Pneumatic nailer-staple gun AMT 32 combi
For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic nailer-staple gun AMT 32 combi
Multifunction machine, combination of a staple gun and a nailer
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Built-in safety device in the nose piece
- Single-shot mode or direct triggering following contact between the safety device and the material
- Depth adjustment on the nose piece
- Mixed loader: staples and nails
- Length of nails: 15 to 30 mm
- Lightweight, versatile and easy to handle
- Built-in silencer
- Ergonomic 25-mm trigger
- Anti-cold handle
- Fitted with a threaded male quick-action coupling
Application area
Interior layout, furniture construction
Fixing of panelling, plywood and boards
Fitting trims, boarding, moulding, skirting profile, frames, cabinet assembly
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!